Hi-Vis Cut Resistant Coated Gloves, Cut Level A2 , Double Dipped , Nitrile , Sandy , XL 1 PR

  • Mfr # 97-011

  • Zoro # G5414263


product price:  $9.85
/pr
Sold in multiples of 6 for $59.10

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
High Visibility Orange
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97-011
Zoro #
G5414263
UPC #
076490039813
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
10 3,4 in
Thickness
10 gaugeuge
Size - Numeric
11

Details

Item
Hi-Vis Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
3,4
Color
High Visibility Orange
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
ActivArmr(R)
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
Acrylic
ANSI/ISEA Cut Grams
756
Application
Cold Storage Handling, Handling Abrasive, Wet or Oily Materials, Logging and Lumber, Cargo Loading/Unloading, Construction Work, Engineering Components, Maintenance/Service
Palm Material
Acrylic Polyester,Nitrile
Glove Hand Style
Ambidextrous
Glove Cut
Gunn
Standards
ANSI/ISEA 105, EN 388 4131A, EN 420, EN 511 010
Suggested Use Environment
Dry/Light Oil
Stitching Material
Polyester
Finger Material
Acrylic/Polyester/Nitrile
Puncture Resistant
Yes
Weight
Medium
Cut Resistant
Yes
ANSI/ISEA Puncture Level
0
Abrasion Resistant
Yes
Thumb Style
Full
Glove Back Material
Acrylic,Polyester
Insulated
Yes
EN 511 Rating
10
Touchscreen Compatible
No
Glove Coating Color
Black
Electrostatic Properties
Insulative
Includes Finger Fourchettes
No
Minimum Temperature
-4 Degrees F
Hem Style
Finished
Glove Features
High-Visibility
Palm Type
Coated
Fabric Weight
10 gaugeuge
Double-Dipped
Yes
Pairs per Package
6
Hand Protection Style
Glove
Reversible
No
Includes Reinforced Thumb Crotch
No
Knit Material Color
Orange
EN 388 Rating
EN4232
Silicone-Free
No
Finger Coverage
Full Finger
Glove Insulation Material
Acrylic
Glove Lining Material
Acrylic, Latex, Polyester

Description

Knit Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating EN4232, Standards ANSI/ISEA 105, EN 388 4131A, EN 420, EN 511 010, Insulated Yes, Base Coating Material Nitrile, EN 511 Rating 10, Palm Type Coated, Glove Coating Cover 3/4, Glove Hand Style Left and Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.