Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, MR16, 7.0W, 3000K, 35deg., GU5.3 432633

LED Lamp, MR16, 7.0W, 3000K, 35deg., GU5.3 (Discontinued)

  • Mfr # 432633
  • Zoro # G5416241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432633
Zoro #
G5416241
UPC #
046677432638
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Max. Overall Bulb Length
2-13/64"
Light Bulb Dia.
2"
Max Overall Bulb Length
2-13/64"

Details

Bulb Base Type
2-Pin (GU5.3)
Bulb Color Temp.
3000K
Bulb Housing
Metal
Bulb Shape
MR16
Bulb Technology
LED
Dimmable
Yes
Voltage
12
Watts
7.0
Lumens
420
Average Bulb Life
40,000 hr.
Lighting Technology
LED
Three-Way
No
For Enclosed Fixtures
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Color Tuning
Dim to Warm
Energy Star Compliant
No
Color Rendering Index
80.0
Item
LED Lamp
Bulb Beam Angle
35 Degrees
Bulb Power Source
Plug and Play
Bulb Designation
7MRX16/F35 3000 DIM AF
Rough Service
No
Indoor/Outdoor Usage
Indoor Only
Wattage Equivalency
3800W HAL
Color Temperature
3000 K
Shatter-Resistant
No
Bulb Start Type
Instant
Light Color
White

Description

LED Lamp,MR16,7.0W,3000K,35deg.,GU5.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.