This item is Discontinued.

Norton Abrasives Qk Change Disc, Ceramic, 5 in, 60G, TS 77696008477

Qk Change Disc, Ceramic, 5 in, 60G, TS (Discontinued)

  • Mfr # 77696008477
  • Zoro # G5417002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77696008477
Zoro #
G5417002
UPC #
776960084779
Country of Origin
United States

Dimensions

Disc Dia.
5"

Details

Item
Quick Change Disc
Attaching System
Turn-On/Off
Grit
60
Grade
Medium
Abrasive Material
Ceramic
Abrasive Type
Coated
Series
F981S
Backing Material
Fiber
Backing Weight
X
Attachment Type
Turn-On/Off
Color
Red
Max. RPM
13,000

Description

Quick Change Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight X, Grade Medium, Grit 60, Series F981S, Color Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.