Firestop Pipe Collar, 9" H, 3" Pipe Size
Mfr # 66350
Zoro # G5417660
product price:Â $35.94
/ea
Sold in multiples of 6 for $215.64
Key Features
Color
Red
Material
metal
Fire Rating
2 hr (Gypsum Walls/Wood), 3 hr (Wall and Floor)
Standards
ASTM E814 UL1479
Usage Location
Floor Penetrations, Wall Penetrations
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66350
Zoro #
G5417660
UPC #
021449663502
Country of Origin
United States
Dimensions
For Pipe Size
3 in
Collar Body Diameter
3 in
Overall Height
9 in
Details
Item
Firestop Pipe Collar
Color
Red
Material
metal
Fire Rating
2 hr (Gypsum Walls/Wood), 3 hr (Wall and Floor)
Standards
ASTM E814 UL1479
Usage Location
Floor Penetrations, Wall Penetrations
Firestop Application
Plastic Pipe
Expansion Temperature
375 Degrees F
For Material Type
ABS, CPVC, FRPP, PVC, PVC/ABS Foam Core
For Use With
Plastic, Metal Pipes
For Use On
Single Pipes
Features
No Measurement of Material Required
Includes Mounting Hardware
Yes
Body Design
Solid
Intumescent
Yes
Body Material
Steel
Firestop Type
Pipe Collars For Passing Through Walls
Description
Firestop Pipe Collar, Collar Body Diameter 3 in, Fire Rating 2 hr (Gypsum Walls/Wood), 3 hr (Wall and Floor), For Pipe Size 3 in, For Use On Single Pipes, Includes Mounting Hardware Yes, Usage Location Floor Penetrations, Wall Penetrations, Body Design Solid, Body Material Steel, Color Red, Expansion Temperature 375 Degrees F, Features No Measurement of Material Required, For Material Type ABS, CPVC, FRPP, PVC, PVC/ABS Foam Core, Intumescent Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.