Fire Barrier Sealant, Intumescent, 10.3 oz

  • Mfr # 66648

  • Zoro # G5417855


product price:  $19.22
/ea

Key Features

Color
Red
Material
Intumescent
Fire Rating
Up to 4 hr
Standards
ASTM E814 UL1479 ASTM E1966 US2079
Usage Location
Wall Construction Joints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66648
Zoro #
G5417855
UPC #
021449666480
Country of Origin
United States

Dimensions

Container Size
10.3 oz

Details

Item
Fire Barrier Sealant
Color
Red
Material
Intumescent
Fire Rating
Up to 4 hr
Standards
ASTM E814 UL1479 ASTM E1966 US2079
Usage Location
Wall Construction Joints
Firestop Application
Cables, Insulated Pipe, Metal Pipe, Plastic Pipe
Expansion Temperature
300 Degrees F
For Material Type
Metal, Gypsum, Concrete, Wood
Series
Metacaulk 150+
Container Type
Tube
Application Method
Caulk Gun
For Use On
Concrete Floors, Gypsum Walls, Power and Communication Cables, Walls, Wood Floors
Coverage Area
.34 cu ft
For Location
Construction Joints, Through Penetrations
Smoke Developed Index
0
STC Rating
65
Firestop Type
Sealant/Caulk
Drying Time
30 min @ 77 Degrees F
Flame Spread Index
10
Density
12.5 lb/gal
Shelf Life
3 yr
Fire Resistance Type
Intumescent
Elastomeric
Yes
Paintable
Yes
Water Activated
Yes
Intumescent
No
Watertight
No
Non-Sagging
Yes
Expansion Volume
25X
Formulation
Water Based
Flame Spread Rating
Class A
Maximum Service Temperature
120 Degrees F

Description

Fire Barrier Sealant, Application Method Caulk Gun, Color Red, Container Size 10.3 oz, Container Type Cartridge, Coverage Area .34 cu ft, Drying Time 30 min @ 77 Degrees F, Expansion Temperature 300 Degrees F, Expansion Volume 25X, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Sealant/Caulk, Flame Spread Index 10, Flame Spread Rating Class A, For Material Type Metal, Gypsum, Concrete, Wood

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.