Fire Barrier Sealant, Pail, 5 gal.

  • Mfr # 66309

  • Zoro # G5417861


product price:  $1,136.69
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Intumescent
Fire Rating
Up to 4 hr
Standards
ASTM E814 UL 1479,2019, UCL-S115-95
Usage Location
Floors, Walls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66309
Zoro #
G5417861
UPC #
021449663090
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Fire Barrier Sealant
Color
Red
Material
Intumescent
Fire Rating
Up to 4 hr
Standards
ASTM E814 UL 1479,2019, UCL-S115-95
Usage Location
Floors, Walls
Firestop Application
Concrete Floor, Concrete Wall, Gypsum Wall, Wood Floor
Expansion Temperature
300 Degrees F
For Material Type
Plastic, Concrete, Steel, Metal, Fiberglass, Gypsum
Series
Metacaulk 1000
Resistance Properties
Highly intumescent and VOC compliant
Container Type
Pail
Application Method
Caulk Gun
For Use On
Concrete Floors, Gypsum Walls, Power and Communication Cables, Walls, Wood Floors
Intumescent
Yes
Maximum Service Temperature
120 Degrees F
Fire Resistance Type
Intumescent
Coverage Area
1.08 cu ft
Paintable
Yes
Minimum Application Temperature
40 Degrees F
Formulation
Water Based
For Location
Construction Joints, Through Penetrations
Firestop Type
Sealant/Caulk
Maximum Application Temperature
120 Degrees F
Expansion Volume
25X
STC Rating
62
Flame Spread Rating
Class A
Smoke Developed Index
0
Density
11 lb/gal
Watertight
No
Drying Time
30 min @ 77 Degrees F
Elastomeric
Yes
Shelf Life
3 yr
Water Activated
Yes
Non-Sagging
Yes
Flame Spread Index
0

Description

Fire Barrier Sealant, Application Method Caulk Gun, Color Red, Container Size 5 gal, Container Type Pail, Coverage Area 1.08 cu ft, Drying Time 30 min @ 77 Degrees F, Expansion Temperature 300 Degrees F, Expansion Volume 25X, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Sealant/Caulk, Flame Spread Index 0, Flame Spread Rating Class A, For Material Type Plastic, Concrete, Steel, Metal, Fiberglass, Gypsum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.