Fire Barrier Sealant, Tube, 30 oz.

  • Mfr # 66303

  • Zoro # G5417870


product price:  $71.38
/ea

Key Features

Color
Red
Material
Intumescent
Fire Rating
Up to 4 hr
Standards
ASTM E814 UL 1479,2019, UCL-S115-95
Usage Location
Floors, Walls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66303
Zoro #
G5417870
UPC #
021449663038
Country of Origin
United States

Dimensions

Container Size
30 oz

Details

Item
Fire Barrier Sealant
Color
Red
Material
Intumescent
Fire Rating
Up to 4 hr
Standards
ASTM E814 UL 1479,2019, UCL-S115-95
Usage Location
Floors, Walls
Firestop Application
Concrete Floor, Concrete Wall, Gypsum Wall, Wood Floor
Expansion Temperature
300 Degrees F
For Material Type
Plastic, Concrete, Steel, Fiberglass, Gypsum, Metal
Series
Metacaulk 1000
Resistance Properties
Highly intumescent
Container Type
Cartridge
Application Method
Caulk Gun
For Use On
Concrete Floors, Gypsum Walls, Power and Communication Cables, Walls, Wood Floors
Intumescent
Yes
Minimum Application Temperature
40 Degrees F
Maximum Service Temperature
120 Degrees F
Smoke Developed Index
0
Coverage Area
.97 cu ft
Flame Spread Rating
Class A
Flame Spread Index
0
For Location
Construction Joints, Through Penetrations
Shelf Life
3 yr
Non-Sagging
Yes
Watertight
No
STC Rating
62
Maximum Application Temperature
120 Degrees F
Firestop Type
Sealant/Caulk
Density
11 lb/gal
Paintable
Yes
Elastomeric
Yes
Formulation
Water Based
Water Activated
Yes
Drying Time
30 min @ 77 Degrees F
Fire Resistance Type
Intumescent
Expansion Volume
25X

Description

Fire Barrier Sealant, Application Method Caulk Gun, Color Red, Container Size 30 oz, Container Type Cartridge, Coverage Area .97 cu ft, Drying Time 30 min @ 77 Degrees F, Expansion Temperature 300 Degrees F, Expansion Volume 25X, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Sealant/Caulk, Flame Spread Index 0, Flame Spread Rating Class A, For Material Type Plastic, Concrete, Steel, Fiberglass, Gypsum, Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.