Parking Permits, Rearview, 501-600, Wht/Red

  • Mfr # 96275

  • Zoro # G5418262


product price:  $329.39
/ea
Free Shipping & Returns

Key Features

Type
Rearview Mirror Tag
Material
Vinyl
Color
White on Red
Width
2 3/4 in
Length
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96275
Zoro #
G5418262
UPC #
754473962753
Country of Origin
United States

Dimensions

Width
2 3/4 in
Length
4 3/4 in
Overall Height
4 3/4 in
Overall Width
2 3/4 in

Details

Item
Parking Permit
Type
Rearview Mirror Tag
Material
Vinyl
Color
White on Red
Includes
100 Sequential Permits
Legend
Parking Permit
Number Series
501-600
Product Type
Parking Permit
Number Series - Minimum
501
Legend Color
White
Background Color
Red
Number Series - Maximum
600

Description

Parking Permits, Rearview Mirror Tag, Number Series 501-600, Material Plastic, Color White on Red, Length 4-3/4 In., Width 2-3/4 In., Legend Parking Permit, Includes 100 Sequential Permits

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.