Parking Permits, Rearview, Wht/Blue, PK100

  • Mfr # 96282

  • Zoro # G5418332


product price:  $369.99
/pk 100, $3.70/ea
Free Shipping & Returns

Key Features

Type
Rearview Mirror Tag
Material
Vinyl
Color
White on Blue
Width
4 3/4 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96282
Zoro #
G5418332
UPC #
754473962821
Country of Origin
United States

Dimensions

Width
4 3/4 in
Length
2 in
Overall Height
2 in
Overall Width
4 3/4 in

Details

Item
Parking Permit
Type
Rearview Mirror Tag
Material
Vinyl
Color
White on Blue
Number Series
301-400
Legend
Parking Permit
Product Type
Parking Permit
Number Series - Maximum
400
Legend Color
White
Number Series - Minimum
301
Background Color
Blue

Description

Parking Permits, Rearview Mirror Tag, Number Series 301-400, Material Plastic, Color White on Blue, Length 2 In, Width 4 3/4 In, Legend Parking Permit, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.