Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Comfort Products Bookcase, 2 Shelves, Walnut, 31-1/2" H 50-6522WN

Bookcase, 2 Shelves, Walnut, 31-1/2" H (Discontinued)

  • Mfr # 50-6522WN
  • Zoro # G5418959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-6522WN
Zoro #
G5418959
UPC #
046854202344
Country of Origin
Malaysia

Dimensions

Depth
11 1/2 in
Height
31 1/2 in
Width
16 1/2 in

Details

Item
Bookcase
Type
Bookshelf
Number of Shelves
2
Color
Walnut
Shelf Capacity
20 lb
Assembly
Required
Shelf Adjustments
Fixed
Material
Laminate
Standards
ISTA 3A

Description

Bookcase, Bookshelf, Number of Shelves 2, Width 16 1/2 in, Height 31 1/2 in, Depth 11 1/2 in, Color Walnut, Material Laminate, Shelf Capacity 20 lb, Fixed Shelf Adjustments, Assembly Required, Standards ISTA 3A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.