Desk Chair Desk Chair, 20-1/2" Height, Fabric

  • Mfr # 36420-227

  • Zoro # G5419747


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Desk Chair
Seat Material
Fabric
Seat Color
Burgundy
Seat Height Range
20-1/2"
Seat Width
18-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36420-227
Zoro #
G5419747
UPC #
090234137276
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
20-1/2"
Seat Width
18-1/2"
Seat Depth
17-3/4"
Back Height
18-1/2"
Seat Height Min.
15-1/4"
Overall Depth
23"
Overall Width
18-1/2"
Seat Height Max.
20-1/2"
Back Width
16"
Overall Height
44"
Cushion Thickness
3-1/2"
Seat-Depth
17-3/4"

Details

Office Chair Style
Desk Chair
Seat Material
Fabric
Seat Color
Burgundy
Back Material
Fabric
Back Color
Burgundy
Caster Type
Carpet Casters
Item
Desk Chair
Features
Adjustable Back Height, Ratchet Back with Built-in Lumbar Support, Dual Function Control, One Touch Pneumatic Seat Height Adjustment
Number of Casters
5
Assembled/Unassembled
Unassembled
Weight Capacity
250 lb.
Series
Work Smart
Style
Desk Chair

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.