Collection: Wall Street Arm Chair, Espresso Seat, Espresso Back, 27" W 28" L 31" H, Leather Seat

  • Mfr # WST51RF-E34

  • Zoro # G5420867


product price:  $306.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Espresso
Seat Material
Leather
Overall Height
31"
Overall Width
27"
Overall Depth
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WST51RF-E34
Zoro #
G5420867
UPC #
090234192381
Country of Origin
China

Dimensions

Overall Height
31"
Overall Width
27"
Overall Depth
28"
Seat Width
23"
Seat Depth
22 in
Back Width
23 1/2 in
Cushion Thickness
5 in
Back Height
15 1/2"
Height
30"
Seat Height Max.
17.50"
Width
27"
Seat Height
17 1/2 in
Depth
28"

Details

Item
Arm Chair
Seat Color
Espresso
Seat Material
Leather
Back Color
Espresso
Back Material
Leather
Frame Material
Wood
Assembled/Unassembled
Unassembled
Color
Espresso
Series
Collection: Wall Street
Frame Color
Chrome
Standards
Greenguard Certified
Weight Capacity
275 lb
Green Environmental Attribute
Post-consumer-waste% - 0.95
Green Certification or Other Recognition
GREENGUARD
Includes
8 x Big Bolt18 x Spring Washer22 x Flat Washer1 x Big Allen Key4 x Smart Bolt1 x Small Allen Key10 x Wing Nut5 x Connector Bolt1 x Open-end Wrench1 x Back Frame1 x Seat Cushion1 x Seat Frame1 x Base1 x Right Armrest
Assembly
Unassembled
Features
Modular Design
Base Color
Chrome
Shape
Four-legged
Office Chair Style
Reception Seating
Base Material
Steel
Material
Faux Leather; Base: Chrome
Style
Reception Chair
Caster/Glide Type
Glides
Upholstered Seat
Yes
Upholstered Back
Yes
Number of Casters/Glides
4
Product Type
Modular Chair
Support Style
Independent Legs
Number of Arms
1
Rolling
No

Description

Modular Chair, Back Color Espresso, Back Material Faux Leather, Frame Color Silver, Frame Material Steel, Overall Depth 28 in, Overall Height 31 in, Overall Width 27 in, Product Type Modular Chair, Seat Color Espresso, Seat Depth 22 in, Seat Height 17 1/2 in, Seat Material Faux Leather, Seat Width 23 in, Standards Greenguard Certified, Weight Capacity 275 lb, Support Style Independent Legs, Caster/Glide Type Glides, Assembly Unassembled, Back Height 15 1/2 in, Back Width 23 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.