Collection: Wall Street Chair, Espresso Seat, Espresso Back, 23" W 28" L 31" H, Armless

  • Mfr # WST51N-E34

  • Zoro # G5420919


product price:  $260.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Armless
Seat Color
Espresso
Seat Material
Leather
Overall Height
31"
Overall Width
23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WST51N-E34
Zoro #
G5420919
UPC #
090234192350
Country of Origin
China

Dimensions

Overall Height
31"
Overall Width
23"
Overall Depth
28"
Seat Depth
22 in
Seat Width
23"
Cushion Thickness
5 in
Back Height
15 1/2"
Back Width
23 1/2 in
Width
23"
Seat Height Max.
17.50"
Seat Height
17 1/2 in

Details

Item
Chair
Arm Style
Armless
Seat Color
Espresso
Seat Material
Leather
Back Color
Espresso
Back Material
Leather
Frame Material
Wood
Assembled/Unassembled
Unassembled
Backrest
Tufted
Color
Espresso
Series
Collection: Wall Street
Frame Color
Chrome
Standards
Greenguard Certified
Weight Capacity
275 lb
Green Certification or Other Recognition
GREENGUARD
Assembly
Unassembled
Base Material
Steel
Features
Modular Design
Office Chair Style
Reception Seating
Includes
3 x Big Bolt3 x Spring Washer7 x Flat Washer1 x Big Allen Key4 x Smart Bolt1 x Small Allen Key1 x Back Frame1 x Seat Cushion1 x Seat Frame1 x Base
Shape
Four-legged
Base Color
Chrome
Green Environmental Attribute
Post-consumer-waste% - 0.95
Material
Faux Leather; Base: Chrome
Style
Reception Chair
Rolling
No
Number of Feet
4
Support Style
Independent Legs
Upholstered Back
Yes
Caster/Glide Type
Glides
Product Type
Modular Chair
Upholstered Seat
Yes
Number of Casters/Glides
4

Description

Modular Chair, Back Color Espresso, Back Material Faux Leather, Frame Color Silver, Frame Material Steel, Overall Depth 28 in, Overall Height 31 in, Overall Width 23 in, Product Type Modular Chair, Seat Color Espresso, Seat Depth 22 in, Seat Height 17 1/2 in, Seat Material Faux Leather, Seat Width 23 in, Standards Greenguard Certified, Weight Capacity 275 lb, Support Style Independent Legs, Caster/Glide Type Glides, Adjustable Arms Not Applicable, Assembly Unassembled, Back Height 15 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.