Collection: WD Visitors Chair, Black Seat, Black Back, 23" W 25-1/2" L 33-1/2" H, Fixed, Fabric Seat

  • Mfr # WD388-U6

  • Zoro # G5420952


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Fixed
Seat Color
Black
Seat Material
Fabric
Overall Height
33-1/2"
Overall Width
23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD388-U6
Zoro #
G5420952
UPC #
090234131793
Country of Origin
China

Dimensions

Overall Height
33-1/2"
Overall Width
23"
Overall Depth
25-1/2"
Cushion Thickness
4 in
Seat Width
20 1/4 in
Back Height
15 1/4 in
Seat Depth
18 in
Back Width
20 3/8 in
Width
23"
Seat Height
17 3/4 in
Seat Thickness
4 1/2 in

Details

Item
Visitors Chair
Arm Style
Fixed
Seat Color
Black
Seat Material
Fabric
Back Color
Black
Back Material
Fabric
Frame Material
Espresso Finish Wood
Assembled/Unassembled
Unassembled
Backrest
Padded
Color
Black
Series
Collection: WD
Frame Color
Espresso
Weight Capacity
275 lb
Features
Built-in Lumbar Support, Espresso Finish Wood Base and Arms, Thick Padded Seat and Back
Assembly
Unassembled
Standards
ANSI/BIFMA
Office Chair Style
Guest Chair
Material
Faux Leather
Style
Visitor Chair
Adjustable Arms
No
Number of Casters/Glides
4
Caster/Glide Type
Glides
Rolling
No
Number of Arms
2
Product Type
Frame Chair
Support Style
Independent Legs
Swivel
No

Description

Frame Chair, Back Color Black, Back Material Faux Leather, Frame Color Espresso, Frame Material Wood, Overall Depth 24 7/8 in, Overall Height 32 3/4 in, Overall Width 22 3/4 in, Product Type Frame Chair, Seat Color Black, Seat Depth 18 in, Seat Height 17 3/4 in, Seat Material Faux Leather, Seat Width 20 1/4 in, Standards ANSI/BIFMA, Weight Capacity 275 lb, Support Style Independent Legs, Caster/Glide Type Glides, Adjustable Arms No, Assembly Unassembled, Back Height 15 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.