Literature Sorter 21 Compartments, Medium Gray

  • Mfr # 5075 MED GREY

  • Zoro # G5421001


product price:  $569.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Construction
Welded Steel and Fully Assembled
Color
Medium Gray
Number of Compartments
21
Height
33 in
Width
30 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5075 MED GREY
Zoro #
G5421001
UPC #
-
Country of Origin
United States

Dimensions

Height
33 in
Width
30 5/8 in
Depth
14 1/4 in
Overall Depth
18 in
Overall Width
30 5/8 in
Overall Height
33 in

Details

Item
Literature Sorter
Construction
Welded Steel and Fully Assembled
Color
Medium Gray
Number of Compartments
21
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Type
Legal Size Openings
Product Type
Mail and Literature Sorter
Material
Steel
Frame Material Gauge
24 ga
Swivel
No
Includes Label Holders
No
Compatible Manufacturer Part Number
5005-MGY
Literature Form Factor
Legal
Literature Orientation
Horizontal
Assembly
Assembled
Shelf Material Gauge
22 ga
Adjustable Shelves
Yes

Description

Literature Sorter, Product Type Mail and Literature Sorter, Number of Compartments 21, Includes Label Holders No, Overall Height 33 in, Overall Depth 18 in, Overall Width 30 5/8 in, Material Steel, Color Medium Gray, Literature Form Factor Legal, Compatible Manufacturer Part Number 5005-MGY, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Adjustable Shelves Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.