This item is Discontinued.

No Product Image Available

Outlet Strip, 2"L, 4"W, 110V (Discontinued)

  • Mfr # LS-P50
  • Zoro # G5421291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-P50
Zoro #
G5421291
UPC #
892721002971
Country of Origin
Switzerland

Dimensions

Length
2 in
Width
4 in
Height
1 in
Length (Straight Wireway)
2 in

Details

Item
Outlet Strip
Number of Outlets
1
Amps
15
Voltage
110V AC
Color
White
Gauge/Conductor
24/2
Mounting Style
Plug In
Power Indicator
Yes
Housing Material
Plastic
NEMA Receptacle Configuration
5-15R
NEMA Plug Configuration
5-15P
For Use With
AC Power Distribution with Hospital-Grade Receptacles and Plug Where Durability and Reliability are Required
Number of Power Switches
1
Standards
UL listed
Number of Outlet Rows
1
Circuit Breaker
Yes
NEC Cord Designation
SJT
Medical Grade
No
Application
Home and Office
Trade Designation
SJT
Receptacle Configuration
NEMA 5-15R

Description

Outlet Strip, Application Home and Office, Housing Material Plastic, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Mounting Style Plug In, Color White, Voltage 110V AC, Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.