Managerial Chair Desk Chair, Adjustable Arms, 18-3/4" to 22-3/4" Height, Mesh, Black

  • Mfr # 86-M33BN2W

  • Zoro # G5421372


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Raven
Seat Height Range
18-3/4" to 22-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86-M33BN2W
Zoro #
G5421372
UPC #
090234263852
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
18-3/4" to 22-3/4"
Seat Width
19-1/4"
Seat Depth
19-1/2"
Back Height
19"
Cushion Thickness
4-1/2"
Seat Height Max.
22-1/2"
Overall Height
44-1/4"
Back Width
21"
Overall Depth
24"
Overall Width
27-1/4"
Seat Height Min.
18-1/4"
Seat-Depth
19-1/2"

Details

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Raven
Back Material
Mesh
Back Color
Raven
Backrest
Adjustable Backrest
Caster Type
Dual Wheel
Color
Black
Item
Desk Chair
Material
Plastic, Mesh
Standards
ANSI/BIFMA, Green Guard
Series
Space Seating
Weight Capacity
250 lb.
Features
Pneumatic Cylinder, Control Mechanism, Base and Casters, Tilt Tension Adjustment
Assembled/Unassembled
Unassembled
Number of Casters
5
Style
Managers Chair

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.