Managerial Chair Desk Chair, Adjustable Arms, 18-3/4" to 22-3/4" Height, Mesh, Brown

  • Mfr # 86-M88C625R

  • Zoro # G5421549


product price:  $404.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Raven
Seat Height Range
18-3/4" to 22-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86-M88C625R
Zoro #
G5421549
UPC #
090234234968
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
18-3/4" to 22-3/4"
Seat Width
19-1/4"
Seat Depth
19-1/2"
Back Height
19"
Overall Height
44-1/4"
Seat Height Min.
18-1/4"
Overall Width
27-1/4"
Overall Depth
24"
Cushion Thickness
4-1/2"
Back Width
21"
Seat Height Max.
22-1/2"
Width
27.3"
Height
44"
Depth
24"
Seat-Depth
19-1/2"

Details

Office Chair Style
Managerial Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Raven
Back Material
Mesh
Back Color
Raven
Backrest
Adjustable Backrest
Caster Type
Dual Wheel
Base Color
Platinum
Color
Brown
Item
Desk Chair
Material
Plastic, Mesh, Metal
Standards
ANSI/BIFMA
Frame Material
Platinum
Weight Capacity
250 lb.
Assembled/Unassembled
Unassembled
Features
Mechanism also Features Backrest Lock and Anti-Kick Back
Number of Casters
5
Series
Space Seating
Green Certification or Other Recognition
GREENGUARD
Includes
1 x Base 5 x Caster 1 x Pneumatic Cylinder 1 x Mechanism 1 x Seat Cushion 1 x Back Assembly 2 x Arm 1 x Allen Wrench Mounting Hardware
Assembled
Yes
Adjustable
Adjustable
Shape
5-star
Type
Task Chair
Style
Managers Chair

Description

Desk Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.