Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Carpeted Runner, 3/8" thick, Brown 173S0310BR

Carpeted Runner, 3/8" thick, Brown (Discontinued)

  • Mfr # 173S0310BR
  • Zoro # G5423406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173S0310BR
Zoro #
G5423406
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/8"

Details

Item
Carpeted Runner
Color
Brown
Backing Material
Rubber
Indoor/Outdoor
Indoor
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Mat Shape
Rectangle

Description

Carpeted Runner, Backing Material Rubber, Color Brown, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.