Zoro Homepage
This item is Discontinued.
Chef Revival Hairnet, Blonde, Univ, PK1440 DHN500-BL

Hairnet, Blonde, Univ, PK1440 (Discontinued)

  • Mfr # DHN500-BL
  • Zoro # G5424614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHN500-BL
Zoro #
G5424614
UPC #
724215004331
Country of Origin
China

Dimensions

Diameter
18"
Size
Universal

Details

Item
Hairnet
Color
Blonde
Material
Polypropylene

Description

Hairnet, Color Blonde, Diameter 18 In., Material Polypropylene, Package Quantity 1440

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.