Cleaner/Degreaser, 1 Gal Jug, Liquid

  • Mfr # 2046047

  • Zoro # G5432948


product price:  $42.19
/ea

Key Features

Container Type
Jug
Size
1 Gal
Cleaner Form
Liquid
Degreaser Application
Clean and Degrease Work Surfaces, Parts and Hands
Fragrance
Cherry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2046047
Zoro #
G5432948
UPC #
079340006751
Country of Origin
United States

Dimensions

Size
1 Gal
Degreaser Container Size
1 gal.
Cleaner Container Size
1 gal
Container Size
1 gal

Details

Item
Cleaner/Degreaser
Container Type
Jug
Cleaner Form
Liquid
Degreaser Application
Clean and Degrease Work Surfaces, Parts and Hands
Fragrance
Cherry
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Contains
Butyl, Sodium Hydrogen Carbonate
Net Weight
1 gal
Degreaser NSF Rating
Not Rated
Degreaser Item
Cleaner/Degreaser
Cleaner Chemical Product Grouping
Degreasers
Primary Chemical
None
Degreaser VOC Range
Less than or equal to 10% / 10 g/L
Degreaser Container Type
Bottle
VOC Content
1%
Cleaner Container Type
Jug
Dielectric Strength
Undetermined
Flash Point
None
Sub-Category
Degreaser/Cleaners
Standards
TSCA Compliant, CERCLA, OSHA, SARA
Nonflammable
Yes
Application
Equipment/Machinery, Facility Maintenance
Features
Can Be Diluted With Water, Cutting Fluids and Workshop Grime, Non-Toxic, Oil, Removal Of Grease, Solvent Free
Biodegradable
Yes
Base Formula
Water Based
Plastic Safe
No
Butyl Free
No
pH Value
Neutral
pH Level
7.5 to 9
Product Series
Loctite SF 7840
NSF Rating
Not Rated
Properties
Biodegradable, Nonflammable

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe No, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, pH Value Neutral, pH Level 7.5 to 9, TSCA Compliant, Primary Chemical None, Base Formula Water-Based, Cleaner VOC Range Low VOC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.