Argos Technologies
Aspiration System, 4L, 17in H x 10in D
Mfr # EV320
Zoro # G5433298
Free Shipping & Returns
$1,854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Aspiration Rate 14
- Max. Flow Rate 53
- Vacuum Range -275mm to 625mm
- Bottle Size 4 L
- Voltage 100 to 240
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Boston Bottle, 16 oz., PK12 (5111628V-26)
- GLOBE SCIENTIFIC Pre-Filled NBF Container 120mL, PK96 (6527FL)
- GLOBE SCIENTIFIC Transfer Pipet, 1.7mL, 87mm, PK500 (138020-S20)
- ALCONOX Detergent, 4 lb. (1104-1)
- ARGOS TECHNOLOGIES Handheld Aspirator, Hand Controller Set (EV500)
- BENCHMARK SCIENTIFIC Aspirator Pump, 115V, 60 Hz (V0020)
- ROCKER SCIENTIFIC CO LTD Rocker 300C Vacuum Filtration System (189302-11)
- Argos Technologies Aspirators