Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Entrance Runner, Brown, 4 ft. W x 145S0048BR

Entrance Runner, Brown, 4 ft. W x (Discontinued)

  • Mfr # 145S0048BR
  • Zoro # G5436706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145S0048BR
Zoro #
G5436706
UPC #
662641010956
Country of Origin
Unknown

Dimensions

Thickness
5/16"

Details

Scrape/Dry
Scrape and Dry
Indoor/Outdoor
Indoor
Color
Brown
Mat Shape
Rectangle
Mat Weaving
Loop Pile
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Oil Resistant
No
Item
Entrance Runner
Brake Fluid Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Backing Material
Vinyl

Description

Entrance Runner, Antimicrobial No, Backing Material Vinyl, Color Brown, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.