Ammonia Pipe Marker, HTS, 8In and Above, 59930

  • Mfr # 59930

  • Zoro # G5437241


product price:  $28.15
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59930
Zoro #
G5437241
UPC #
754473599300
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Ammonia
Material
Fiberglass Plastic
Legend Color
Black, White, Sky Blue, Green
Adhesive
Yes
IIAR Abbreviation
HTS
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Snap-On
Average Outdoor Durability
5 to 8 yr
Language
English
Fits Pipe O.D.
8 in and Larger
Physical State
Vapor
Pressure Level
Low
Laminated
Yes
IIAR System Abbreviation
HTS
Maximum Service Temperature
230 Degrees F
NFPA 99, CGA C-9
No
IIAR Phase
VAP
Minimum Pipe O.D.
8 in
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Pipe Marker Package Type
Each
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Pipe Marker Legend
Ammonia
Printed Language
English
UV Resistant
No
Weather Resistant
No
Chemical Resistant
Yes
Water Resistant
No
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
ISO 14726
No
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Legend Text Color
Black, Blue, Green, White
IIAR Pressure Level
Low
Number of Pipe Markers
1

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, White, IIAR System Abbreviation HTS, IIAR Phase VAP, IIAR Pressure Level Low, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.