This item is Discontinued.

Notrax Entrance Mat, Hunter Green, 3 ft. W x 105S0034GN

Entrance Mat, Hunter Green, 3 ft. W x (Discontinued)

  • Mfr # 105S0034GN
  • Zoro # G5441256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105S0034GN
Zoro #
G5441256
UPC #
662641022249
Country of Origin
United States

Dimensions

Thickness
5/16"

Details

Color
Hunter Green
Mat Electrical Resistance
Electrical Properties Not Tested
Antimicrobial
No
Brake Fluid Resistant
No
Scrape/Dry
Dry
Oil Resistant
No
Indoor/Outdoor
Indoor
Item
Entrance Mat
Mat Weaving
Needle Punch
Mat Shape
Rectangle
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Backing Material
Vinyl

Description

Entrance Mat, Antimicrobial No, Backing Material Vinyl, Color Hunter Green, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.