White UHMW-PE Rod Stock 10 ft. L, 3/4" Dia.

  • Mfr # 6NEY8

  • Zoro # G5441366


product price:  $30.59
/ea

Key Features

Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Diameter Tolerance
+0.075/-0.000 in
Type
Virgin Food Contact Grade
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6NEY8
Zoro #
G5441366
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft.
Diameter
3/4"
Diameter Tolerance
+0.075/-0.000 in
Length Tolerance
+/-0.250 in
Plastic Diameter Tolerance
+0.125 in/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
3/4 in dia x 10 ft L
Plastic Diameter
3/4 in
Plastic Length
10 ft

Details

Item
Rod Stock
Material
UHMW-PE
Color
White
Tensile Strength (PSI)
5800
Type
Virgin Food Contact Grade
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-22 Degrees F
Standards
3-A Dairy, FDA, USDA
Water Absorption Rating
Excellent
Minimum Temperature
-22 Degrees F
Tensile Strength
5,800 psi
Corrosion and Chemical Resistance
Good
Plastic Hardness
66D
Friction Coefficient
0.12
Plastic Hardness Rating
Medium
Wear Factor
Excellent
UV Resistant
No
Tensile Strength Rating
Good
Grade
Standard
Impact Strength Rating
Excellent
Maximum Temperature
180 Degrees F
Plastic Clarity
Opaque
Water Absorption
0.01 %
Friction Rating
Very Slippery
Machinability
85 %
Temperature Range
-22 Degrees to 180 Degrees F
Shape
Rod
Impact Strength
No Break
Metal Detectable
Not Metal Detectable
Flexural Modulus
125,000 psi
Dielectric Strength
900 V/mil
Static-Resistant
Not Static-Resistant
Light Transmission
90 %
Rockwell Hardness
64 HRR
Wear Rate
6.75 x 10^-4 cu mm/N-m
FDA Compliance
21 CFR 177.1520
Fabrication
Molded
Shore Hardness
66 Shore D
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
11 x 10^-5 in/in/ Degrees F
Scratch-Resistant
Scratch-Resistant

Description

Polyethylene Rod, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Plastic Diameter 3/4 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.