This item is Discontinued.

Notrax Carpeted Entrance Mat, Royal Blue, 2 ft. W x 161S0023RB

Carpeted Entrance Mat, Royal Blue, 2 ft. W x (Discontinued)

  • Mfr # 161S0023RB
  • Zoro # G5441877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161S0023RB
Zoro #
G5441877
UPC #
662641778030
Country of Origin
Unknown

Dimensions

Thickness
3/8"

Details

Item
Carpeted Entrance Mat
Color
Royal Blue
Backing Material
Rubber
Indoor/Outdoor
Indoor
Mat Shape
Rectangle

Description

Carpeted Entrance Mat, Backing Material Rubber, Color Royal Blue, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.