Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
970R0024GY75RS
Zoro #
G5443426
UPC #
-
Country of Origin
Unknown
Dimensions
Width
2 ft
Length
75 ft
Thickness
1 in
Details
Brake Fluid Resistant
No
Antimicrobial
No
Item
Antifatigue Runner
Mat Shape
Rectangle
Oil Resistant
No
Color
Gray
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Standards
NFSI, ASTM G-21, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
Mat Surface Pattern
Marble
Antifatigue
Yes
Mat Electrical Resistance
Electrical Properties Not Tested
Backing Material
PVC Foam
Description
Antifatigue Runner, Width 2 ft, Thickness 1 in, Mat Shape Rectangle, Length 75 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.