Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Notrax Antifatigue Runner, 75 ft. L x 1" Thick 970R0048BE75RS

Antifatigue Runner, 75 ft. L x 1" Thick (Discontinued)

  • Mfr # 970R0048BE75RS
  • Zoro # G5443514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970R0048BE75RS
Zoro #
G5443514
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1 in
Length
75 ft
Width
4 ft

Details

Antifatigue
Yes
Brake Fluid Resistant
No
Oil Resistant
No
Mat Electrical Resistance
Electrical Properties Not Tested
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Surface Pattern
Marble
Mat Shape
Rectangle
Color
Beige
Standards
NFSI, ASTM G-21, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
Item
Antifatigue Runner
Antimicrobial
No
Backing Material
PVC Foam

Description

Antifatigue Runner, Width 4 ft, Thickness 1 in, Mat Shape Rectangle, Length 75 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.