This item is Discontinued.

Notrax Antifatigue Runner, 75 ft. L x 1" Thick 970R0048WN75RS

Antifatigue Runner, 75 ft. L x 1" Thick (Discontinued)

  • Mfr # 970R0048WN75RS
  • Zoro # G5443532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970R0048WN75RS
Zoro #
G5443532
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1 in
Length
75 ft
Width
4 ft

Details

Antimicrobial
No
Standards
NFSI, ASTM G-21, ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D1004, ASTM D2240, ASTM E648-94A
Mat Shape
Rectangle
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Antifatigue
Yes
Oil Resistant
No
Color
Walnut
Mat Surface Pattern
Marble
Item
Antifatigue Runner
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Backing Material
PVC Foam

Description

Antifatigue Runner, Width 4 ft, Thickness 1 in, Mat Shape Rectangle, Length 75 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.