Open Head Transport Drum, Polyethylene, 20 gal., Unlined, Black (Discontinued)
- Mfr # 18088-1BL
- Zoro # G5443611
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
18088-1BL
Zoro #
G5443611
UPC #
-
Country of Origin
China
Dimensions
Overall Height
20-5/8"
Outside Dia.
17 3/4"
Details
Drum Item
Transport Drum
Primary Drum Material
Polyethylene
Drum Head Type
Open Head
Drum Volume Capacity
20 gal.
Lined/Unlined
Unlined
Drum Color
Black
UN Rating Solid
1H2/Y100/S
Weight
13 lb.
Standards
FDA Approved
Item
Transport Drum
Packing Group
II and III of Hazardous Materials
Includes
Lid
Drum Lid Closure
Lever Lock Ring
Volume Capacity
20 gal.
Features
Cover with Fittings and Leverlock Ring
Description
Transport Drum, Drum Head Type Open Head, Overall Height 20 5/8 in, Volume Capacity 20 gal.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.