Therma Level Gauge, Tank Depth 28", 2"NPT

  • Mfr # H-2-28-ALLSS

  • Zoro # G5454671


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Float Dia.
1 3/8 in
Rod Material
316 Stainless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H-2-28-ALLSS
Zoro #
G5454671
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
28 in
Connection Size
2 in NPT
Float Dia.
1 3/8 in
Extension Length
0 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
For Container Depth
28 in
Pipe Size
2 in
Float Diameter
1 3/8 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Rod Material
316 Stainless
Rivet Material
Stainless Steel
Item
Level Gauge
Accuracy
1/8 of a Tank
Gasket Material
Duro Nitrile
Calibration Unit Material
Inner Glass, Outer Plastic
Pressure Rating
70 psi
Bushing Material
Stainless Steel
Float Material
304 Stainless Steel
Assembly Nut Material
Aluminum
Resolution
1/8 of a Tank
Temp. Range
-20 Degrees to 200 Degrees F
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Minimum Temperature
-20 Degrees F
Units of Measurement
Inches
Maximum Temperature
200 Degrees F
Float Rod Material
316 Stainless Steel
Maximum Operating Pressure
70 psi
Standards
FL Approved
Seal Material
Nitrile Rubber
Window Material
Glass
Thread Gender
Male
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Graduation Marks
1/8 Increments, Empty, Full
For Container Capacity
No Exact Capacity
For Liquid Type
Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea
Thread Type
NPT
For Container Type
No Specific Style
Housing Material
Cellulose Acetate

Description

Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 28 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.