Therma Level Gauge, Tank Depth 37", 2"NPT

  • Mfr # H-2-37-ALLSS

  • Zoro # G5454985


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Manufacturers Warranty Length
1 yr
Extension Length
0 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H-2-37-ALLSS
Zoro #
G5454985
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
37 in
Connection Size
2 in NPT
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Float Dia.
1 3/8 in
Pipe Size
2 in
Manufacturer Warranty Length
1 yr
Float Diameter
1 3/8 in
For Container Depth
37 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Item
Level Gauge
Float Material
304 Stainless Steel
Resolution
1/8 of a Tank
Pressure Rating
70 psi
Calibration Unit Material
Inner Glass, Outer Plastic
Rod Material
316 Stainless
Bushing Material
Stainless Steel
Assembly Nut Material
Aluminum
Accuracy
1/8 of a Tank
Gasket Material
Duro Nitrile
Temp. Range
-20 Degrees to 200 Degrees F
Rivet Material
Stainless Steel
Maximum Temperature
200 Degrees F
For Container Type
No Specific Style
Maximum Operating Pressure
70 psi
Units of Measurement
Inches
Graduation Marks
1/8 Increments, Empty, Full
For Container Capacity
No Exact Capacity
Housing Material
Cellulose Acetate
Window Material
Glass
For Liquid Type
Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea
Minimum Temperature
-20 Degrees F
Seal Material
Nitrile Rubber
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Standards
FL Approved
Thread Gender
Male
Thread Type
NPT
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Float Rod Material
316 Stainless Steel

Description

Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 37 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.