Therma Level Gauge, Tank Depth 54", 2"NPT

  • Mfr # H-2-54-ALLSS

  • Zoro # G5455116


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Accuracy
1/8 of a Tank
Rivet Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H-2-54-ALLSS
Zoro #
G5455116
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
54 in
Connection Size
2 in NPT
Extension Length
0 in
Manufacturers Warranty Length
1 yr
Float Dia.
1 3/8 in
Pipe Size
2 in
Manufacturer Warranty Length
1 yr
For Container Depth
54 in
Float Diameter
1 3/8 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Accuracy
1/8 of a Tank
Rivet Material
Stainless Steel
Assembly Nut Material
Aluminum
Rod Material
316 Stainless
Bushing Material
Stainless Steel
Float Material
304 Stainless Steel
Gasket Material
Duro Nitrile
Item
Level Gauge
Resolution
1/8 of a Tank
Temp. Range
-20 Degrees to 200 Degrees F
Pressure Rating
70 psi
Calibration Unit Material
Inner Glass, Outer Plastic
Thread Type
NPT
Float Rod Material
316 Stainless Steel
Maximum Temperature
200 Degrees F
Housing Material
Cellulose Acetate
For Liquid Type
Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea
Seal Material
Nitrile Rubber
For Container Type
No Specific Style
Units of Measurement
Inches
For Container Capacity
No Exact Capacity
Maximum Operating Pressure
70 psi
Window Material
Glass
Standards
FL Approved
Minimum Temperature
-20 Degrees F
Graduation Marks
1/8 Increments, Empty, Full
Thread Gender
Male
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications

Description

Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 54 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.