Therma Level Gauge, Tank Depth 85", 2"NPT

  • Mfr # H-2-85-ALLSS

  • Zoro # G5455834


product price:  $330.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Manufacturers Warranty Length
1 yr
Bushing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H-2-85-ALLSS
Zoro #
G5455834
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
85 in
Connection Size
2 in NPT
Manufacturers Warranty Length
1 yr
Extension Length
0 in
Float Dia.
1 3/8 in
Manufacturer Warranty Length
1 yr
For Container Depth
85 in
Float Diameter
1 3/8 in
Pipe Size
2 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Item
Level Gauge
Bushing Material
Stainless Steel
Temp. Range
-20 Degrees to 200 Degrees F
Rivet Material
Stainless Steel
Accuracy
1/8 of a Tank
Assembly Nut Material
Aluminum
Rod Material
316 Stainless
Resolution
1/8 of a Tank
Float Material
304 Stainless Steel
Gasket Material
Duro Nitrile
Pressure Rating
70 psi
Calibration Unit Material
Inner Glass, Outer Plastic
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Thread Gender
Male
Window Material
Glass
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Maximum Operating Pressure
70 psi
Minimum Temperature
-20 Degrees F
For Container Capacity
No Exact Capacity
For Container Type
No Specific Style
Graduation Marks
1/8 Increments, Empty, Full
Thread Type
NPT
Units of Measurement
Inches
Maximum Temperature
200 Degrees F
For Liquid Type
Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea
Standards
FL Approved
Float Rod Material
316 Stainless Steel
Housing Material
Cellulose Acetate
Seal Material
Nitrile Rubber

Description

Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 85 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.