Therma Level Gauge, Tank Depth 98", 2"NPT

  • Mfr # H-2-98-ALLSS

  • Zoro # G5456281


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Type
Tank
Connection Size
2 in NPT
Calibration Unit Increments
1/8s of a tank
Extension Length
0 in
Float Dia.
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H-2-98-ALLSS
Zoro #
G5456281
UPC #
-
Country of Origin
United States

Dimensions

Tank Depth
98 in
Connection Size
2 in NPT
Extension Length
0 in
Float Dia.
1 3/8 in
Manufacturers Warranty Length
1 yr
Float Diameter
1 3/8 in
Manufacturer Warranty Length
1 yr
For Container Depth
98 in
Pipe Size
2 in

Details

Type
Tank
Calibration Unit Increments
1/8s of a tank
Bushing Material
Stainless Steel
Accuracy
1/8 of a Tank
Gasket Material
Duro Nitrile
Resolution
1/8 of a Tank
Temp. Range
-20 Degrees to 200 Degrees F
Calibration Unit Material
Inner Glass, Outer Plastic
Assembly Nut Material
Aluminum
Rivet Material
Stainless Steel
Rod Material
316 Stainless
Pressure Rating
70 psi
Item
Level Gauge
Float Material
304 Stainless Steel
Thread Type
NPT
Standards
FL Approved
Features
Can Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Maximum Operating Pressure
70 psi
Window Material
Glass
For Container Capacity
No Exact Capacity
For Liquid Type
Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea
Float Rod Material
316 Stainless Steel
Minimum Temperature
-20 Degrees F
Units of Measurement
Inches
Increment of Variation
Primary 1/4 in, Secondary 1/8 in
Graduation Marks
1/8 Increments, Empty, Full
For Container Type
No Specific Style
Maximum Temperature
200 Degrees F
Seal Material
Nitrile Rubber
Thread Gender
Male
Housing Material
Cellulose Acetate

Description

Level Gauge, Extension Length 0 in, Float Material 304 Stainless Steel, For Container Capacity No Exact Capacity, For Container Depth 98 in, For Container Type No Specific Style, For Liquid Type Caustic/Sodium Hydroxide, Concentrated Sulfuric Acid, DEF, E-85, Ethanol, Peroxide, Potassium Hydroxide, Urea, Graduation Marks 1/8 Increments, Empty, Full, Includes Not Applicable, Increment of Variation Primary 1/4 in, Secondary 1/8 in, Pipe Size 2 in, Accuracy 1/8 of a Tank

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.