This item is Discontinued.

Notrax Entrance Runner, Red/Black, 3 ft. W x 145S0310RB

Entrance Runner, Red/Black, 3 ft. W x (Discontinued)

  • Mfr # 145S0310RB
  • Zoro # G5459815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145S0310RB
Zoro #
G5459815
UPC #
662641010796
Country of Origin
Unknown

Dimensions

Thickness
5/16"

Details

Mat Electrical Resistance
Electrical Properties Not Tested
Standards
ASTM D3884-01, ASTM D6540-00, ASTM D2859 (CPSC FF 1-70)
Mat Weaving
Loop Pile
Oil Resistant
No
Item
Entrance Runner
Scrape/Dry
Scrape and Dry
Mat Shape
Rectangle
Color
Red/Black
Antimicrobial
No
Indoor/Outdoor
Indoor
Brake Fluid Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Backing Material
Vinyl

Description

Entrance Runner, Antimicrobial No, Backing Material Vinyl, Color Red/Black, Indoor/Outdoor Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.