Nightstand, Green, 21"H x 18"L x 21"W

  • Mfr # 7602GN

  • Zoro # G5460506


product price:  $346.99
/ea
Free Shipping & Returns

Key Features

Height
21 in
Assembly
Assembled
Color
Green
Frame Material
Polyethylene
Top Thickness
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7602GN
Zoro #
G5460506
UPC #
819085012385
Country of Origin
United States

Dimensions

Height
21 in
Top Thickness
1 1/4 in
Width
21 in
Length
18 in
Shelf Width
21 in
Overall Depth
18 in
Overall Width
21 in
Material Thickness
1 1/4 in
Shelf Depth
18 in
Overall Height
21 1/2 in

Details

Item
Nightstand
Assembly
Assembled
Color
Green
Frame Material
Polyethylene
Weight Capacity
1,500 lb
Features
10-Year Factory Warranty, Molded-In Shelving
Shape
Rectangular
Ligature Resistant
Ligature Resistant
Standards
ISO 22196
Surface Material
Plastic
Leg Color
Green
Series
Endurance
Secure Facility Type
Institutional
Material
Polyethylene
Product Type
Nightstand
Model Name
Nightstand
Flammability Standards
CAL 133, UL 94 HB
Number of Shelves
3
Shelf Weight Capacity
1,500 lb
Includes Mounting Hardware
No Mounting Hardware
Distance Between Shelves
6 in

Description

Nightstand, Mental Health, Institutional, Juvenile, Endurance Series, Shape Rectangle, Width 21 In., Height 21 In., Length 18 In., Standards Flame Retardant (Passes CAL-133), Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.