Danger Bilingual Tag, Lockout Tagout, Polyester, 7 in H x 4 in W, Black, Red, White, Rectangle

  • Mfr # 86468

  • Zoro # G5461836


product price:  $36.35
/pk 10, $3.64/ea

Key Features

Material
Polyester
Height
7 in
Width
4 in
Color
Black, Red, White
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
86468
Zoro #
G5461836
UPC #
754473864682
Country of Origin
United States

Dimensions

Height
7 in
Width
4 in
Hole Size
3/8 in
Thickness
0.0252 in
Overall Width
4 in
Overall Height
7 in
Hole Diameter
3/8 in

Details

Item
Danger Bilingual Tag
Material
Polyester
Color
Black, Red, White
Tag Shape
Rectangle
Legend
Do Not Remove This Tag No Sacar La Tarjeta De Advertencia
Write on Surface
Yes
No. of Ties Included
10
Language
English, Spanish
Legend Color
Black/Red
Shape
Rectangle
Background Color
Black, Red, White
Standards
OSHA, RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Includes
(10) Nylon Ties
Header Background Color
Black/Red/White
Subject Matter
Lockout Tagout
Legend/Background Color
Black, Red/White
Legend Style
Text
Tag Color
Black, Red, White
Legend Same on Both Sides
No
Header Legend Color
White
Tag Material
Polyester
Reverse Side Legend
Do Not Remove Tag
Tie Material
Nylon
Indoor/Outdoor Usage
Indoor/Outdoor
Grommet Material
Metal
Tag Subject
Accident Prevention
Withstand Pull Force
50 lbf
Header
Danger/Peligro
Safety Tag Legend - Back Side
Do Not Remove This Tag No Sacar La Tarjeta De Advertencia
Minimum Service Temperature
-40 Degrees F
Ruled
Ruled
No. of Fasteners Included
10
Sign Legend
Do Not Remove This Tag No Sacar La Tarjeta De Advertencia
Printed Language
English, Spanish
Sign Header
Danger/Peligro
Safety Tag Package Style
Pack
Sign Header -Back Side
Danger/Peligro
Fastener Type
Cable Tie
Self-Laminating
No
Glow In The Dark
No
UV Resistant
No
Corrosion Resistant
Yes
Maximum Service Temperature
175 Degrees F
Moisture Resistant
No
Number of Tags
10
Chemical Resistant
Yes
Serialization
Not Serialized
Features
Matte Finish
Sign Background Color
White
Sign Material
Heavy Duty Polyester
For Location
Indoor, Outdoor
Legend Type
Text
Minimum Temperature
-40 Degrees F
Includes Ties
Yes
Number of Printed Sides
2
Maximum Pull Force
50 lbf
For Use With
General Equipment
Signage Type
Tag
Mount Type
Nylon Ties
Header Text Color
White
Maximum Temperature
176 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant, Cold Resistant, Grease Resistant, Heat Resistant, Oil Resistant, Water Resistant
Front Side Legend
Do Not Remove Tag
Write-On Surface
Yes

Description

Danger Bilingual Tag, Front Side Legend Do Not Remove Tag, Header Peligro; Danger, Language English, Spanish, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 7 in, Overall Width 4 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color White, Sign Material Heavy Duty Polyester, Sign Out Sections Not Applicable, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, For Use With General Equipment, Grommet Material Metal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.