Wall Shelf/Coat Rack, 28InH, 34InW, 14InD
Mfr # 7614BK
Zoro # G5462073
product price:Â $394.99
/ea
Free Shipping & Returns
Key Features
Material
Polyethylene
Color
Black
Type
Institutional, Mental Health, Juvenile
Standards
Greenguard Gold Certified, ISO
Ligature Resistant
Ligature Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7614BK
Zoro #
G5462073
UPC #
819085012453
Country of Origin
United States
Dimensions
Overall Depth
15 in
Overall Height
24 in
Overall Width
35 in
Shelf Depth
15 in
Shelf Width
35 in
Details
Item
Wall Shelf/Coat Rack
Material
Polyethylene
Color
Black
Type
Institutional, Mental Health, Juvenile
Standards
Greenguard Gold Certified, ISO
Ligature Resistant
Ligature Resistant
Product Type
Wall Shelf/Coat Rack
Features
10-Year Factory Warranty
Number of Shelves
2
Distance Between Shelves
18 in
Shelf Weight Capacity
300 lb
Includes Mounting Hardware
No Mounting Hardware
Model Name
Wall-Mount Shelving: 2 Shelf
Flammability Standards
CAL 133, UL 94 HB
Description
Wall Shelf/Coat Rack, Institutional, Mental Health, Juvenile, Material Polyethylene, Color Black, Standards Flame Retardant (Passes CAL-133)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.