Men's 6-Inch Work Boot, 8 W, Steel Toe, 6 in H, Black, IA5150

  • Mfr # IA5150

  • Zoro # G5462152


product price:  $116.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IA5150
Zoro #
G5462152
UPC #
690774186842
Country of Origin
China

Dimensions

Size
8
Width
W
Height
6 in
Footwear Width
W
Heel Height
1/2 in
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulated
No
CSA Footwear Standard
Not Specified
Max. Heat Rating
200 Degrees F
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.54
Footwear Shank Type
Steel
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Liner Material
Tailex
Static Dissipative
No
Removable Insole
Yes
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.06
Mark II Slip Test Results- Dairy Tile Oily
0.15
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Shank Material
Steel
Non Metallic Upper
Yes
Insole System
EVA
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Cleated
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.73
Conductive
No
ASTM Footwear Class
ASTM F2413, EH
Metal Chip Resisting Sole
Yes
Upper Material Description
Leather
Oil Resisting Sole
Yes
Midsole Material
EVA
Predominant Footwear Color
Black
Resists
Abrasions, Chemicals, Oils
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Series
IA5150
Heat Resistant
No
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Black
Heel Style
Flat Heel
Insole Material
EVA
Style Family
6-Inch Work Boot
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.06
Slip-Resistance Value - Mark II - Dry
0.73
Closure
Lace Up
Heel Definition
Flat Heel
All-Leather Upper
Yes
Construction
Cemented
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily
0.15
Slip-Resistance Value - Mark II - Wet
0.54
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Tailex
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Toe Shape
Round
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number IA5150

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.