Men's 6-Inch Work Boot, 11 W, Steel Toe, 6 in H, Black, IA5150

  • Mfr # IA5150

  • Zoro # G5462177


product price:  $116.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IA5150
Zoro #
G5462177
UPC #
690774186903
Country of Origin
China

Dimensions

Size
11
Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
W
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
IA5150
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Conductive
No
Wide Toe Cap
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Wet
0.54
Midsole Material
EVA
Insole System
EVA
Insulated
No
Non-Marking Sole
No
Footwear Style
6 in Work Boot
ASTM Footwear Class
ASTM F2413, EH
Completely Non Metallic
No
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Predominant Footwear Color
Black
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Steel
Max. Heat Rating
200 Degrees F
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Cleated
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.15
Mark II Slip Test Results- Dairy Tile Dry
0.73
Non Metallic Upper
Yes
Standards
ASTM F2413
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.06
Liner Material
Tailex
Resists
Abrasions, Chemicals, Oils
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Series
IA5150
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Black
Slip-Resistance Value - Mark II - Oily
0.15
Slip-Resistance Value - Mark II - Wet
0.54
Toe Cap Material
Steel
Heel Definition
Flat Heel
Maximum Heat Rating
200 Degrees F
Insole Material
EVA
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.06
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.73
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
200 Degrees F
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Tailex
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number IA5150

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.