Bellman Cart, Black, Gray Carpet (Discontinued)
- Mfr # 2011BK-040-GRY
- Zoro # G5463674
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2011BK-040-GRY
Zoro #
G5463674
UPC #
-
Country of Origin
United States
Dimensions
Deck Width (In.)
23
Caster Dia. (In.)
5 in
Height
73 in
Deck Length (In.)
43
Depth
23 in
Details
Material
metal
Bumper Color
Black
Load Capacity (Lb.)
1200
Item
Bellman Cart
Finish
Black
Carpet Color
Gray
Frame
Black
Includes
Poly Tire, Hardware
Description
Bellman Cart, Metal, Black Frame, Carpet Color Gray, Bumper Color Black, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Black Finish, 5 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Poly Tire, Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.