Bellman Cart, Stnlss Steel, Brown Carpet (Discontinued)
- Mfr # 2099BK-040-BRN
- Zoro # G5464076
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2099BK-040-BRN
Zoro #
G5464076
UPC #
-
Country of Origin
Unknown
Dimensions
Deck Width (In.)
23
Caster Dia. (In.)
5 in
Deck Length (In.)
43
Height
73 in
Depth
23 in
Details
Material
metal
Bumper Color
Black
Load Capacity (Lb.)
1200
Item
Bellman Cart
Finish
Stainless steel
Includes
Poly Tire, Hardware
Frame
Stainless Steel
Carpet Color
Brown
Description
Bellman Cart, Metal, Stainless Steel Frame, Carpet Color Brown, Bumper Color Black, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Stainless Steel Finish, 5 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Poly Tire, Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.