Bellman Cart, Stnlss Steel, Blue Carpet (Discontinued)
- Mfr # 2099GY-040-BLU
- Zoro # G5464137
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2099GY-040-BLU
Zoro #
G5464137
UPC #
-
Country of Origin
Unknown
Dimensions
Height
73 in
Deck Width (In.)
23
Depth
23 in
Caster Dia. (In.)
5 in
Deck Length (In.)
43
Details
Material
metal
Bumper Color
Gray
Load Capacity (Lb.)
1200
Item
Bellman Cart
Includes
Poly Tire, Hardware
Finish
Stainless steel
Carpet Color
Blue
Frame
Stainless Steel
Description
Bellman Cart, Metal, Stainless Steel Frame, Carpet Color Blue, Bumper Color Gray, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Stainless Steel Finish, 5 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Poly Tire, Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.