This item is Discontinued.

Csl Foodservice And Hospitality Bellman Cart, Black, Gray Carpet 2011GY-010-GRY

Bellman Cart, Black, Gray Carpet (Discontinued)

  • Mfr # 2011GY-010-GRY
  • Zoro # G5464207
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2011GY-010-GRY
Zoro #
G5464207
UPC #
-
Country of Origin
United States

Dimensions

Depth
23 in
Caster Dia. (In.)
8 in
Deck Width (In.)
23
Height
73 in
Deck Length (In.)
43

Details

Material
metal
Bumper Color
Gray
Load Capacity (Lb.)
1200 lb
Item
Bellman Cart
Includes
Pneumatic Tire, Hardware
Finish
Black
Carpet Color
Gray
Frame
Black

Description

Bellman Cart, Metal, Black Frame, Carpet Color Gray, Bumper Color Gray, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Black Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Pneumatic Tire, Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.