Bellman Cart, Brass, Brown Carpet (Discontinued)
- Mfr # 2033BK-010-BRN
- Zoro # G5464252
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2033BK-010-BRN
Zoro #
G5464252
UPC #
-
Country of Origin
United States
Dimensions
Deck Length (In.)
43
Caster Dia. (In.)
8 in
Deck Width (In.)
23
Depth
23 in
Height
73 in
Details
Material
metal
Bumper Color
Black
Load Capacity (Lb.)
1200 lb
Item
Bellman Cart
Finish
Brasstone
Carpet Color
Brown
Frame
Brass
Includes
Pneumatic Tire, Hardware
Description
Bellman Cart, Metal, Brass Frame, Carpet Color Brown, Bumper Color Black, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Brasstone Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Pneumatic Tire, Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.