Bellman Cart, Stnlss Steel, Green Carpet (Discontinued)
- Mfr # 2099GY-010-GRN
- Zoro # G5464496
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2099GY-010-GRN
Zoro #
G5464496
UPC #
-
Country of Origin
Unknown
Dimensions
Height
73 in
Caster Dia. (In.)
8 in
Deck Width (In.)
23
Depth
23 in
Deck Length (In.)
43
Details
Material
metal
Bumper Color
Gray
Load Capacity (Lb.)
1200
Item
Bellman Cart
Finish
Stainless steel
Carpet Color
Green
Frame
Stainless Steel
Includes
Pneumatic Tire, Hardware
Description
Bellman Cart, Metal, Stainless Steel Frame, Carpet Color Green, Bumper Color Gray, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Stainless Steel Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Pneumatic Tire, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.