Bellman Cart, Brass, Brown Carpet (Discontinued)
- Mfr # 2033BK-030-BRN
- Zoro # G5464541
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2033BK-030-BRN
Zoro #
G5464541
UPC #
-
Country of Origin
United States
Dimensions
Deck Length (In.)
43
Deck Width (In.)
23
Height
73 in
Caster Dia. (In.)
8 in
Depth
23 in
Details
Material
metal
Bumper Color
Black
Load Capacity (Lb.)
1200 lb
Item
Bellman Cart
Frame
Brass
Finish
Brasstone
Includes
Pneumatic Tire, Hardware
Carpet Color
Brown
Description
Bellman Cart, Metal, Brass Frame, Carpet Color Brown, Bumper Color Black, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Brasstone Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Pneumatic Tire, Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.