Bellman Cart, Black, Tan Carpet (Discontinued)
- Mfr # 2011GY-020-TAN
- Zoro # G5464742
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2011GY-020-TAN
Zoro #
G5464742
UPC #
-
Country of Origin
United States
Dimensions
Height
73 in
Caster Dia. (In.)
8 in
Deck Width (In.)
23
Deck Length (In.)
43
Depth
23 in
Details
Material
metal
Bumper Color
Gray
Load Capacity (Lb.)
1200 lb
Item
Bellman Cart
Includes
Pneumatic Tire, Hardware
Carpet Color
Tan
Finish
Black
Frame
Black
Description
Bellman Cart, Metal, Black Frame, Carpet Color Tan, Bumper Color Gray, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Black Finish, 8 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Pneumatic Tire, Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.